
11P RAST 2.5 Tab Header Ex- Locking THV (Discontinued)
- Mfr # 1-1971838-1
- Zoro # G900941493
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1971838-1
Zoro #
G900941493
UPC #
-
Country of Origin
United States
Dimensions
Height
15.5 mm
Length
30.1 mm
Contact Plating Thickness
149.6 µin
Details
Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Connection Material
Copper Alloy
For Use With
Connector/Cable Assembly
Max. Temp.
120°C
Hole Center to Center
2.5 mm
Features
Shrouded
Current Rating
6 A
Contact Finish
Silver Plated; Tin Plated
Number of Rows
1
Number of Contacts
11
Contact Type
Tab
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Silver Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.