Zoro Homepage
This item is Discontinued.
Te Connectivity 11P SL156 HSG W/LCK RAMP NATL 1-640250-1

11P SL156 HSG W/LCK RAMP NATL (Discontinued)

  • Mfr # 1-640250-1
  • Zoro # G500956040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640250-1
Zoro #
G500956040
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Height
6.35 mm
Length
1.715 in

Details

Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Terminal Type
Crimp
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Material
Nylon
For Use With
SL .156 Contacts
Standards
CSA Certified; UL E28476; UL Listed
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Number of Contacts
11
Contact Type
Socket
Current Rating
6.5 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.