Zoro Homepage
This item is Discontinued.
Te Connectivity 11P.374  DR BARRIER STRIP 1-1546306-1

11P.374 DR BARRIER STRIP (Discontinued)

  • Mfr # 1-1546306-1
  • Zoro # G200973569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546306-1
Zoro #
G200973569
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.8 in
Screw Size
6-32

Details

Number of Rows
2
Voltage
300 V
Color
Black
Terminal Plating Material
Tin
Current Rating
20 A
Connector & Contact Terminates To
Printed Circuit Board
Bottom Termination Style
Quick Connects
UL Flammability Rating
UL 94V-0
Mounting Insert
Without
Product Type
Barrier Strip
Barrier Strip Style
Dual Barrier
Mounting Ears
With
Number of Levels
1
Mounting Options
End Mounting Ears
Current Rating (Max)
20 A
Terminal Material
Brass
Operating Temperature Range
-40 to 120°C
Centerline (Pitch)
.375 in
Wire Range
22 to 12 AWG
Screw Plating Material
Nickel
Number of Positions
11
Housing Material
Thermoplastic
Block Style
Flat
Screw Material
Steel
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.