
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-5164713-1
Zoro #
G901041857
UPC #
-
Country of Origin
India
Details
Item
PCB Mount Header
Max. Temp.
85°C
Application
Power, Signal
Color
Green
Material
Thermoplastic
Features
Unshrouded
Number of Contacts
11
Hole Center to Center
2.5 mm
Wire Type
Discrete
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Contact Type
Tab
Connection Material
Brass
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Current Rating
7 A
Contact Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.