
Ring Terminal, #6 Stud Size, 10 AWG, 600 V, Vinyl, PVC Insulated, Yellow (Discontinued)
- Mfr # 342182-1
- Zoro # G600943001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
342182-1
Zoro #
G600943001
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
#6
Overall Length
1.103 in
Details
Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Features
Sheared Terminal
Seam
Long, Closed Barrel
Wire Type
Regular Wire
Insulation Dia
0.15 to 0.25 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Offset, Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.