Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 6 mm², PVC Insulated, Yellow

  • Mfr # 342196-1

  • Zoro # G000952689


product price: $1.45
/ea
Sold in multiples of 150 for $217.50

Key Features

Insulation Color
Yellow
Minimum Wire Size
3 mm²
Insulation Type
PVC
Wire Type
Regular Wire
Overall Length
1.158 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342196-1
Zoro #
G000952689
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Overall Length
1.158 in

Details

Item
Pin Terminal
Insulation Color
Yellow
Insulation Type
PVC
Wire Type
Regular Wire
Contact Plating Material
Tin
Insulation Dia
0.15 to 0.25 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.