
Ring Terminal, 5/16 in Stud Size, 6.64 mm², 600 V, 1000 V, Polyolefin Insulated, Yellow (Discontinued)
- Mfr # 8-55859-3
- Zoro # G800930375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-55859-3
Zoro #
G800930375
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Stud Size
5/16 in
Overall Length
1.5947 in
Barrel Inside Dia.
0.1287 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
Polyolefin
Maximum Voltage
600 V, 1000 V
Maximum Operating Temperature
125 Degrees C
Seam
Closed Barrel
Features
Heavy Duty; Wire Insulation Support
Wire Type
Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Tin
Insulation Dia
0.24 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.