Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12 AMPMODU MT ASSY DR.100CL SN 5-102398-4

12 AMPMODU MT ASSY DR.100CL SN (Discontinued)

  • Mfr # 5-102398-4
  • Zoro # G401043900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-102398-4
Zoro #
G401043900
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Height
6.1 mm
Length
0.6 in
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.05 in

Details

Item
Connector
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Stamped
Material
PBT
Color
Black
Connection Material
Copper Alloy
Contact Type
Socket
Terminal Finish
Tin Plated
Number of Rows
2
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Number of Contacts
12
Terminal Type
Insulation Displacement Crimp
Current Rating
3 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.