
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102396-4
Zoro #
G100946274
UPC #
-
Country of Origin
United States
Details
Material
Thermoplastic
Color
Black
For Use With
Double Row Receptacle Assemblies
Row-to-Row Spacing
.100 in
Number of Rows
2
Profile
Standard
Flame Retardant
Yes
Cover Type
Hermaphroditic
Accessory Type
Cover
Body Material
Thermoplastic
Centerline (Pitch)
.100 in
UL Flammability Rating
UL 94V-0
Number of Positions
12
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.