Shop TE CONNECTIVITY
See all product information
Create Account
12 MODI CRMP S-I HSG SR .156CL
Mfr # 1-87025-2
Zoro # G800955880
product price:Â $2.79
/ea
Sold in multiples of 35 for $97.65
Key Features
Color
Black
For Use With
Machine Applied Posts; Header
Number of Rows
1
Material
Thermoplastic
Connector Type
Receptacle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1-87025-2
Zoro #
G800955880
UPC #
-
Country of Origin
United States
Details
Color
Black
For Use With
Machine Applied Posts; Header
Number of Rows
1
Material
Thermoplastic
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Number of Contacts
12
Contact Type
Socket
Hole Center to Center
3.96 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.