Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12 MODI CRMP S-I HSG SR .156CL 1-87159-2

12 MODI CRMP S-I HSG SR .156CL (Discontinued)

  • Mfr # 1-87159-2
  • Zoro # G600955745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87159-2
Zoro #
G600955745
UPC #
-
Country of Origin
United States

Details

Color
Black
Number of Rows
1
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Contact Type
Socket
Hole Center to Center
3.96 mm
Number of Contacts
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.