Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12 MODI HDR SRRA .156CL 1-87632-2

12 MODI HDR SRRA .156CL (Discontinued)

  • Mfr # 1-87632-2
  • Zoro # G200937349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87632-2
Zoro #
G200937349
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
UL 94 Flammability Rating
V-0
Features
Unshrouded
Hole Center to Center
3.96 mm
Material
Nylon
Terminal Type
Through Hole - Solder
Connection Material
Brass
Number of Rows
1
Contact Finish
Gold Plated
Number of Contacts
12
Contact Type
Pin
Terminal Finish
Gold Plated; Gold Over Nickel
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.