This item is Discontinued.

Te Connectivity 12 MODII 2PC CE RCPT ASSY  RoH 5-532956-1

12 MODII 2PC CE RCPT ASSY RoH (Discontinued)

  • Mfr # 5-532956-1
  • Zoro # G601043274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-532956-1
Zoro #
G601043274
UPC #
-
Country of Origin
Mexico

Dimensions

Height
8.13 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
AMPMODU
Standards
UL E28476; CSA LE7189
Color
Black
Material
Thermoplastic
Number of Contacts
12
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Current Rating
3 A
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Contact Type
Socket
Number of Rows
2
Contact Finish
Gold Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.