Zoro Homepage
This item is Discontinued.
Te Connectivity 12 MODII HDR SRRA UNSHRD .100 1-87233-2

12 MODII HDR SRRA UNSHRD .100 (Discontinued)

  • Mfr # 1-87233-2
  • Zoro # G900936994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87233-2
Zoro #
G900936994
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Features
Unshrouded
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Number of Rows
1
Number of Contacts
12
Contact Finish
Gold Plated
Current Rating
3 A
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash; Gold Over Nickel
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.