
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87962-5
Zoro #
G101039777
UPC #
-
Country of Origin
United States
Dimensions
Height
6.05 mm
Contact Plating Thickness
1.27 µm
Details
Item
PCB Mount Receptacle
Series
AMPMODU, MOD II
Standards
MIL-C-55032
Color
Natural
Material
Polyphenylene Sulfide
Connection Material
Phosphor Bronze
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Number of Contacts
12
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.