
12 MODIV HSG COMP DR .100CL
Mfr # 87456-7
Zoro # G200957675
product price: $2.15
/eaSold in multiples of 38 for $81.70
Key Features
Color
Black
Height
6.1 mm
Number of Rows
2
Length
15.37 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87456-7
Zoro #
G200957675
UPC #
-
Country of Origin
United States
Dimensions
Height
6.1 mm
Length
15.37 mm
Details
Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Standards
UL E28476; CSA LR7189
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Connector Type
Receptacle
Connection Material
Beryllium Copper
Current Rating
3 A
Number of Contacts
12
Max. Voltage
250V AC
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Contact Type
Socket
Flame Retardant
Yes
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.