
12 MODIV HSG DR MKRD .100 POL
Mfr # 87631-8
Zoro # G900957692
product price: $1.39
/eaSold in multiples of 60 for $83.40
Key Features
Color
Black
Height
3.14 mm
Number of Rows
2
Length
0.6 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87631-8
Zoro #
G900957692
UPC #
-
Country of Origin
United States
Dimensions
Height
3.14 mm
Length
0.6 in
Details
Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Standards
UL E28476; CSA LR7189
Features
Stamped
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Max. Voltage
250V AC
Number of Contacts
12
Contact Type
Socket
Terminal Type
Crimp
Flame Retardant
Yes
Connection Material
Beryllium Copper
Hole Center to Center
2.54 mm
Current Rating
3 A
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.