Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12 MTE HDR SRRA SMT.100CL 6-147324-1

12 MTE HDR SRRA SMT.100CL (Discontinued)

  • Mfr # 6-147324-1
  • Zoro # G500939302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-147324-1
Zoro #
G500939302
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Connection Material
Brass
Hole Center to Center
2.54 mm
Material
Thermoplastic
Number of Rows
1
Current Rating
3 A
Number of Contacts
12
Contact Type
Pin
Contact Finish
Tin-Lead Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.