Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 MTE PANEL MOUNT SR

  • Mfr # 1-103682-1

  • Zoro # G100973874


product price: $2.75
/ea
Sold in multiples of 1000 for $2,750.00

Key Features

For Use With
MTE Pin Assemblies
Color
Black
Shroud Material
Thermoplastic
Standoff
Without
Housing Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-103682-1
Zoro #
G100973874
UPC #
-
Country of Origin
Mexico

Details

For Use With
MTE Pin Assemblies
Color
Black
Shroud Material
Thermoplastic
Standoff
Without
Housing Material
Thermoplastic
Number of Positions
12
Accessory Type
Shroud
Mating Alignment
With
Centerline (Pitch)
.1 in
Operating Temperature Range
-65 to 105 °C
Number of Rows
2
Product Type
Accessory
Mating Alignment Type
Latched
Shroud Flammability Rating
UL 94V-0
Insulation Resistance
5000 MΩ
Termination Method to Wire & Cable
Crimp, Insulation Displacement Crimp (IDC)
Dielectric Withstanding Voltage
600 V
Contact Current Rating (Max)
3A
UL Flammability Rating
UL 94V-0
Shroud Color
Black
Guides
Without
PCB Mount Retention
Without
Termination Resistance
15 mΩ
Row-to-Row Spacing
.1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.