Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12 MTE RCPT HSG SR RIB .100CL 1-103648-1

12 MTE RCPT HSG SR RIB .100CL (Discontinued)

  • Mfr # 1-103648-1
  • Zoro # G200955695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-103648-1
Zoro #
G200955695
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.24 mm
Length
30.42 mm

Details

Color
Black
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Material
Thermoplastic
Max. Temp.
105°C
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Current Rating
3 A
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.