
12 MTE SHRD PIN HSG SR LATCH
Mfr # 1-103653-1
Zoro # G200955756
product price: $1.85
/eaSold in multiples of 40 for $74.00
Key Features
Color
Black
Number of Rows
1
Max. Voltage
250V AC
Height
6.604 mm
Length
1.29 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-103653-1
Zoro #
G200955756
UPC #
-
Country of Origin
Mexico
Dimensions
Height
6.604 mm
Length
1.29 in
Details
Item
Connector
Color
Black
Number of Rows
1
Max. Voltage
250V AC
Connector Type
Plug
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Number of Contacts
12
Current Rating
3 A
Flammability Rating
UL 94 V-0
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.