Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12 POS 5.0 MM R/A PLUG TRM BLK 1-796640-2

12 POS 5.0 MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 1-796640-2
  • Zoro # G700983310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796640-2
Zoro #
G700983310
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Voltage
300 VAC
Number of Positions
12
Number of Rows
1
Contact Mating Area Plating Material
Tin
Interlock
Without
Screw Plating Material
Nickel
Current Rating (Max)
15 A
Centerline (Pitch)
.197 in
Connector & Contact Terminates To
Wire & Cable
Screw Flange
Without
Connector Style
Plug
Housing Color
Green
Screw Material
Brass
Wire Range
30 to 12 AWG
Side Stackable
Yes
Screwless Terminal Block
No
Mounting Angle
Right Angle
Wire Entry Angle
Side
Contact Base Material
Phosphor Bronze
Block Type
None
Housing Material
Polyamide 6.6 GF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.