
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
174663-2
Zoro #
G000956397
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
1.057 in
Width
1.476 in
Length
36.5 mm
Details
Number of Rows
2
Features
Terminal Position Assurance
Material
PBT
Color
Black
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Number of Contacts
12
Hole Center to Center
4.8 mm
Max. Voltage
12V DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.