
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284858-1
Zoro #
G800956955
UPC #
-
Country of Origin
Italy
Dimensions
Length
34.3 mm
Height
1.524 in
Width
0.819 in
Details
Number of Rows
2
Material
Glass-Filled Polyamide
Features
Terminal Position Assurance
Color
Black
Max. Voltage
24V DC
Hole Center to Center
0.165 in, 0.183 in
Number of Contacts
12
Max. Temp.
105°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.