Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 POS TERMI-BLOK HDR 900 POL.

  • Mfr # 1-284513-2

  • Zoro # G800930030


product price: $3.99
/ea
Sold in multiples of 21 for $83.79

Key Features

Number of Rows
1
Closed End
With
Block Type
None
Contact Mount
Through Hole
Mating Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284513-2
Zoro #
G800930030
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Number of Rows
1
Closed End
With
Block Type
None
Contact Mount
Through Hole
Mating Angle
90°
Threaded Flange
Without
Contact Mating Area Plating Material
Tin
Mounting Angle
Right Angle
Interlock
Without
Screwless Terminal Block
No
Shrouded
Yes
Voltage (VAC)
300
Screw Flange
Without
Connector Style
Header
Housing Color
Green
Current Rating (Max) (A)
11
Side Stackable
No
Housing Material
Polyamide 6.6
Centerline
3.81 mm [ .1499 in ]
Contact Base Material
Phosphor Bronze
Number of Positions
12
Applies To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.