Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12 POS TERMI-BLOK HDR 900 POLA 1-284512-2

12 POS TERMI-BLOK HDR 900 POLA (Discontinued)

  • Mfr # 1-284512-2
  • Zoro # G500930026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284512-2
Zoro #
G500930026
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Mating Angle
90°
Screw Flange
Without
Housing Material
Polyamide 6.6
Side Stackable
No
Current Rating (Max) (A)
11
Interlock
Without
Voltage (VAC)
300
Contact Mating Area Plating Material
Tin
Block Type
None
Housing Color
Green
Screwless Terminal Block
No
Threaded Flange
Without
Centerline
3.5 mm [ .138 in ]
Shrouded
Yes
Contact Base Material
Phosphor Bronze
Connector Style
Header
Applies To
Printed Circuit Board
Mounting Angle
Right Angle
Number of Rows
1
Closed End
With
Contact Mount
Through Hole
Number of Positions
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.