This item is Discontinued.

Te Connectivity 12 SYSTEM 50 HDR DRST SHRD 5-104068-8

12 SYSTEM 50 HDR DRST SHRD (Discontinued)

  • Mfr # 5-104068-8
  • Zoro # G800938951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-104068-8
Zoro #
G800938951
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
1 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.27 mm
Terminal Type
Through Hole
Material
Thermoplastic
Max. Temp.
105°C
Features
With Board Standoff; Shrouded
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Current Rating
1 A
Number of Rows
2
Number of Contacts
12
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.