This item is Discontinued.

Te Connectivity 12 SYSTEM 50 HDR SRST SHRD SN 6-104071-1

12 SYSTEM 50 HDR SRST SHRD SN (Discontinued)

  • Mfr # 6-104071-1
  • Zoro # G800939644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-104071-1
Zoro #
G800939644
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
1 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Material
Thermoplastic
Terminal Type
Through Hole
Contact Finish
Gold Plated
Number of Contacts
12
Current Rating
1 A
Contact Type
Pin
Number of Rows
1
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.