
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
487576-4
Zoro #
G901043868
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
3.81 µm
Details
Item
Connector
Max. Voltage
150V AC
Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Color
Black
Contact Type
Socket
Connector Type
Receptacle
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Number of Rows
2
Current Rating
1 A
Connection Material
Phosphor Bronze
Contact Finish
Tin Plated
Terminal Type
Through Hole - Solder
Number of Contacts
12
Connector Terminates To
Printed Circuit Board
Flame Retardant
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.