Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 120A HSG SUBASY BLUE 1445994-2

120A HSG SUBASY BLUE (Discontinued)

  • Mfr # 1445994-2
  • Zoro # G200955206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445994-2
Zoro #
G200955206
UPC #
-
Country of Origin
China

Dimensions

Height
20.6 mm
Length
2.498 in
Width
1.744 in
Min. Single Wire Size
6 AWG
Max. Single Wire Size
2 AWG

Details

Item
Housing
Color
Blue
Number of Rows
1
Material
Polycarbonate
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Standards
UL E28476; UL Recognized
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Application
Power
Flammability Rating
UL 94 V-0
Number of Contacts
2
Contact Type
Pin/Socket
Hole Center to Center
23.5 mm
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.