Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 120A SGL POLE KIT. 2 AWG BLUE 1604002-1

120A SGL POLE KIT. 2 AWG BLUE (Discontinued)

  • Mfr # 1604002-1
  • Zoro # G601037334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604002-1
Zoro #
G601037334
UPC #
-
Country of Origin
United States

Dimensions

Width
0.921 in
Height
0.944 in
Length
69.6 mm

Details

Item
Connector
Color
Blue
Insulation Material
Polycarbonate
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
120 A
Standards
UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Includes
1604001-1, 1445995-1
Connector Type
Plug, Receptacle
Material
Polycarbonate
Terminal Type
Crimp
Wire Range
2 AWG
Wire Type
Stranded
Current Rating
120 A
Contact Type
Pin/Socket
Number of Contacts
1
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.