Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120A SGL POLE KIT 2 AWG GREEN

  • Mfr # 1604002-4

  • Zoro # G101037261


product price: $13.29
/ea
Sold in multiples of 175 for $2,325.75

Key Features

Type
Connector Assembly
Number of Contacts
1
Insulation Material
Polycarbonate
Color
Green
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604002-4
Zoro #
G101037261
UPC #
-
Country of Origin
United States

Dimensions

Width
0.921 in
Length
69.6 mm
Min. Single Wire Size
34 mm2
Height
23.99 mm
Max. Single Wire Size
35 mm2
Contact Plating Thickness
1.27 µm
Minimum Single Wire Size
312 AWG
Maximum Single Wire Size
2 AWG

Details

Item
Connector Assembly
Type
Connector Assembly
Number of Contacts
1
Insulation Material
Polycarbonate
Color
Green
Maximum Voltage
600 V AC/DC
Current
120 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Number of Ports
1
Standards
UL E28476; UL Recognized
Wire Type
Stranded
Max. Voltage
600V AC/DC
Terminal Type
Crimp
Material
Polycarbonate
Application
Power
Max. Temp.
105°C
Contact Finish
Silver Plated
Current Rating
120 A
Number of Rows
1
Contact Type
Pin/Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Terminal Finish
Silver Plated
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.