Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120A SGL POLE KIT. 2 AWG WHITE

  • Mfr # 1604002-3

  • Zoro # G401037268


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Type
Plug, Receptacle
Color
White
Insulation Material
Polycarbonate
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604002-3
Zoro #
G401037268
UPC #
-
Country of Origin
United States

Dimensions

Width
0.921 in
Height
0.944 in
Length
69.6 mm

Details

Item
Connector
Type
Plug, Receptacle
Color
White
Insulation Material
Polycarbonate
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
120 A
Standards
UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Connector Type
Plug, Receptacle
Wire Type
Stranded
Wire Range
2 AWG
Terminal Type
Crimp
Includes
1604001-3, 1445995-1
Contact Type
Pin/Socket
Current Rating
120 A
Number of Contacts
1
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.