Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25 AF REC ASSY 12P B/TRAY 1-917360-2

1.25 AF REC ASSY 12P B/TRAY (Discontinued)

  • Mfr # 1-917360-2
  • Zoro # G601041119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-917360-2
Zoro #
G601041119
UPC #
-
Country of Origin
United States

Dimensions

Height
5.4 mm

Details

Item
PCB Mount Receptacle
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Color
White
Material
Nylon
Hole Center to Center
1.25 mm
Contact Type
Socket
Terminal Type
Through Hole
Contact Finish
Tin Plated
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
12
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.