Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25 AF REC ASSY 22P B/TRAY

  • Mfr # 2-917360-2

  • Zoro # G201042929


product price: $2.25
/ea
Sold in multiples of 65 for $146.25

Key Features

Max. Voltage
50V AC/DC
Max. Temp.
105°C
Height
5.4 mm
Color
White
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-917360-2
Zoro #
G201042929
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.4 mm

Details

Item
PCB Mount Receptacle
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Color
White
Material
Nylon
Contact Type
Socket
Connection Material
Phosphor Bronze
Hole Center to Center
1.25 mm
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
22
Number of Rows
1
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.