Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25 AF REC ASSY 26P B/TRAY 2-917360-6

1.25 AF REC ASSY 26P B/TRAY (Discontinued)

  • Mfr # 2-917360-6
  • Zoro # G301042980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-917360-6
Zoro #
G301042980
UPC #
-
Country of Origin
United States

Dimensions

Height
5.4 mm

Details

Item
PCB Mount Receptacle
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Material
Nylon
Color
White
Terminal Type
Through Hole
Contact Finish
Tin Plated
Connection Material
Phosphor Bronze
Number of Rows
1
Hole Center to Center
1.25 mm
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Number of Contacts
26

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.