Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25 AF TAB ASSY 22P TOP ENTRY 2-917361-2

1.25 AF TAB ASSY 22P TOP ENTRY (Discontinued)

  • Mfr # 2-917361-2
  • Zoro # G800941623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-917361-2
Zoro #
G800941623
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.8 mm

Details

Item
PCB Mount Header
Color
White
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Through Hole
Hole Center to Center
1.25 mm
Connection Material
Phosphor Bronze
Material
Nylon
Number of Rows
1
Number of Contacts
22
Contact Type
Tab
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.