Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25 AF TAB ASY 10P TOP ENTRY 1-917361-0

1.25 AF TAB ASY 10P TOP ENTRY (Discontinued)

  • Mfr # 1-917361-0
  • Zoro # G900941639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-917361-0
Zoro #
G900941639
UPC #
-
Country of Origin
Singapore

Details

Item
Connector
Insulation Color
White
Features
Top Housing Entry
Max. Voltage
50V AC/DC
Connection Type
Through Hole
Terminal Type
Tab
Connection Material
Phosphor Bronze
Max. Temp.
105 Degrees C
Application
Printed Circuit Board
Mounting Type
Right Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.