
Pin Terminal, 16 AWG, Bare Insulated, Crimp Termination Only (Discontinued)
- Mfr # 62244-3
- Zoro # G200952793
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62244-3
Zoro #
G200952793
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Overall Length
0.825 in
Details
Item
Pin Terminal
Termination Style
Crimp Termination Only
Insulation Type
Bare
Features
Wire Insulation Support
Wire Type
Lead Wire
Contact Plating Material
Tin
Insulation Dia
0.09 to 0.13 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.