Zoro Homepage
This item is Discontinued.
Te Connectivity 1.25 WTB HDR DIP  3 POS 1734598-3

1.25 WTB HDR DIP 3 POS (Discontinued)

  • Mfr # 1734598-3
  • Zoro # G000937686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734598-3
Zoro #
G000937686
UPC #
-
Country of Origin
China

Dimensions

Width
0.126 in
Height
0.185 in
Length
5.5 mm
Contact Plating Thickness
3.048 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.