This item is Discontinued.

Te Connectivity 1.25 WTB HDR DIP  L=2.3  4P 2-1734598-4

1.25 WTB HDR DIP L=2.3 4P (Discontinued)

  • Mfr # 2-1734598-4
  • Zoro # G800938173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1734598-4
Zoro #
G800938173
UPC #
-
Country of Origin
United States

Dimensions

Width
0.126 in
Height
0.185 in
Length
6.75 mm
Contact Plating Thickness
3.048 µm

Details

Item
Connector
Color
Natural
Insulation Material
High Temperature Thermoplastic
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Standards
UL 94 V-0
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Features
Partially Shrouded
Connector Type
Header
Wire Type
Discrete
For Use With
440146-x
Wire Range
28 AWG
Material
High Temperature Thermoplastic
Connection Material
Phosphor Bronze
Hole Center to Center
1.25 mm
Terminal Type
Through Hole
Max. Temp.
85°C
Contact Type
Pin
Number of Rows
1
Current Rating
0.8 A
Number of Contacts
4
Contact Finish
Nickel Plated; Tin over Nickel
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.