Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25 WTB HDR SMT  10 POS 1-1734260-0

1.25 WTB HDR SMT 10 POS (Discontinued)

  • Mfr # 1-1734260-0
  • Zoro # G700938211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734260-0
Zoro #
G700938211
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
32 AWG
Width
0.167 in
Height
4.75 mm
Max. Single Wire Size
26 AWG
Length
17.79 mm
Contact Plating Thickness
50 µin
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
32 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
High Temperature Thermoplastic
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
0.8 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Features
Partially Shrouded
Max. Temp.
85°C
Wire Type
Discrete
For Use With
440146-x
Material
High Temperature Thermoplastic
Hole Center to Center
1.25 mm
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Number of Rows
1
Current Rating
0.8 A
Contact Type
Pin
Contact Finish
Nickel Plated
Number of Contacts
10
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.