Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25 WTB HDR SMT  15 POS 1-1734260-5

1.25 WTB HDR SMT 15 POS (Discontinued)

  • Mfr # 1-1734260-5
  • Zoro # G800937916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734260-5
Zoro #
G800937916
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
32 AWG
Width
0.167 in
Height
0.187 in
Max. Single Wire Size
26 AWG
Length
24.04 mm
Contact Plating Thickness
50 µin
Maximum Single Wire Size
26 AWG
For Minimum Wire Size - Solid
32 AWG
Minimum Single Wire Size
32 AWG

Details

Item
Connector
Color
Natural
Insulation Material
High Temperature Thermoplastic
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
0.8 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
85°C
Wire Type
Discrete
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Hole Center to Center
1.25 mm
Material
High Temperature Thermoplastic
Features
Partially Shrouded
Connector Type
Header
For Use With
440146-x
Number of Contacts
15
Number of Rows
1
Current Rating
0.8 A
Contact Finish
Nickel Plated; Tin over Nickel
Contact Type
Pin
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.