Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25 WTB  HDR  SMT  RA  12P 1-1734261-2

1.25 WTB HDR SMT RA 12P (Discontinued)

  • Mfr # 1-1734261-2
  • Zoro # G200938124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734261-2
Zoro #
G200938124
UPC #
-
Country of Origin
China

Dimensions

Width
0.185 in
Height
3.45 mm
Length
20.59 mm
Contact Plating Thickness
100 µin

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
High Temperature Thermoplastic
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Current
0.8 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
For Use With
440146-x
Connection Material
Phosphor Bronze
Wire Range
28 AWG
Hole Center to Center
1.25 mm
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Features
Partially Shrouded
Max. Temp.
85°C
Wire Type
Discrete
Contact Type
Pin
Number of Rows
1
Number of Contacts
12
Contact Finish
Nickel Plated
Current Rating
0.8 A
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.