Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25 WTB  HDR  SMT  RA  14P 1-1734261-4

1.25 WTB HDR SMT RA 14P (Discontinued)

  • Mfr # 1-1734261-4
  • Zoro # G400938122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734261-4
Zoro #
G400938122
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.185 in
Height
0.136 in
Length
22.79 mm
Contact Plating Thickness
100 µin

Details

Item
Connector
Color
Natural
Insulation Material
High Temperature Thermoplastic
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.25 mm
Features
Partially Shrouded
Connector Type
Header
Connection Material
Phosphor Bronze
For Use With
440146-x
Wire Range
28 AWG
Wire Type
Discrete
Max. Temp.
85°C
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Contact Type
Pin
Number of Rows
1
Contact Finish
Nickel Plated; Tin over Nickel
Current Rating
0.8 A
Number of Contacts
14
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.