Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25 WTB  HDR  SMT  RA  15P 1-1734261-5

1.25 WTB HDR SMT RA 15P (Discontinued)

  • Mfr # 1-1734261-5
  • Zoro # G700938013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734261-5
Zoro #
G700938013
UPC #
-
Country of Origin
China

Dimensions

Width
0.185 in
Height
3.45 mm
Length
24.04 mm
Contact Plating Thickness
100 µin

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Current
0.8 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Max. Temp.
85°C
Wire Type
Discrete
Features
Partially Shrouded
For Use With
440146-x
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Wire Range
28 AWG
Hole Center to Center
1.25 mm
Current Rating
0.8 A
Number of Rows
1
Number of Contacts
15
Contact Finish
Nickel Plated
Contact Type
Pin
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.