1.25 WTB HDR SMT RA 2P

  • Mfr # 1734261-2

  • Zoro # G200937134


product price:  $0.68
/ea
Sold in multiples of 1000 for $680.00

Key Features

Color
Natural
Insulation Material
High Temperature Thermoplastic
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Current
0.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1734261-2
Zoro #
G200937134
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.185 in
Height
3.45 mm
Length
7.79 mm
Contact Plating Thickness
100 µin

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
High Temperature Thermoplastic
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Current
0.8 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Hole Center to Center
1.25 mm
Features
Partially Shrouded
For Use With
440146-x
Wire Type
Discrete
Connection Material
Phosphor Bronze
Max. Temp.
85°C
Wire Range
28 AWG
Material
High Temperature Thermoplastic
Contact Type
Pin
Number of Rows
1
Number of Contacts
2
Contact Finish
Nickel Plated
Current Rating
0.8 A
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.