Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25FP P18 DL B N BG 10.5 12.4 4-176756-8

1.25FP P18 DL B N BG 10.5 12.4 (Discontinued)

  • Mfr # 4-176756-8
  • Zoro # G101044221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-176756-8
Zoro #
G101044221
UPC #
-
Country of Origin
Unknown

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Pitch
Material
Polyphenylene Sulfide
Features
With Boss
Terminal Finish
Tin Plated
Current Rating
0.5 A
Hole Center to Center
1.25 mm
Connection Material
Brass
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Contact Type
Tab
Number of Contacts
18
Contact Finish
Tin Plated
Number of Rows
2
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.