Zoro Homepage
This item is Discontinued.
Te Connectivity 1.25FP R12 DL O N TR 4-175630-2

1.25FP R12 DL O N TR (Discontinued)

  • Mfr # 4-175630-2
  • Zoro # G501044067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-175630-2
Zoro #
G501044067
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Pitch
Material
Polyphenylene Sulfide
For Use With
Plug Assembly
Number of Contacts
12
Number of Rows
2
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Hole Center to Center
1.25 mm
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
Contact Type
Socket
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.