Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity 1.25FP.R18.DL.O.N.TR 4-175630-8

1.25FP.R18.DL.O.N.TR (Discontinued)

  • Mfr # 4-175630-8
  • Zoro # G301043963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-175630-8
Zoro #
G301043963
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
105°C
Color
Black
For Use With
Plug Assembly
Current Rating
0.5 A
Contact Type
Socket
Number of Contacts
18
Hole Center to Center
1.25 mm
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.